1/4 in. Forged Brass Full Port NPT 600# Ball Valve
T-FP-600A 1/4 in. Forged Brass Full Port NPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 4320-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure (1/4" to 2")
- Valve pressure rating 400 psi/27.6 bar non-shock cold working pressure (2-1/2" to 4")
- Full port
- Chrome-plated brass ball and stem
- Blowout-proof stem
- Standard lever handle
- Threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- CSA Certified to ASME B16.44
- CR91-002 (Threaded 1/4" to 4")
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 372, ANSI 61-8, ANSI Z21.15
- ASME:
- ASME B16.33, ASME B16.44
- CSA Certified:
- CSA B16.44
- Clean Bagged:
- No
- Collection:
- T-FP-600A
- End Connection 1:
- FIPT
- End Connection 2:
- NPT
- End Connections:
- FIPT x NPT
- FM Approved:
- Yes
- Handle Material:
- Plated Steel
- Height:
- 1-1/100
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-43/100
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- Material Type:
- PTFE
- Maximum Temperature:
- 400
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 600
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Gas, Hot and Cold Water Systems, Oil
- Temperature Range:
- -20 to 400 Deg F
- UL Listed:
- Yes
- UPC:
- 039923276582
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball
- Valve Disc Material:
- Chrome Plated Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.33
- Width:
- 2-6/25
- cUPC Certified:
- Yes