This product requires certification to purchase.

2 in. Forged Brass Full Port Threaded 600# Ball Valve

NIBCO

T-FP-600A 2 in. Forged Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #NTFP600AK
  • Item #1893325
  • Manufacturer Part #NL998HD
4.8 out of 5 Customer Rating
Brand image
NIBCO

T-FP-600A 2 in. Forged Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #NTFP600AK
  • Item #1893325
  • Manufacturer Part #NL998HD
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 420
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure (1/4" to 2")
  • Valve pressure rating 400 psi/27.6 bar non-shock cold working pressure (2-1/2" to 4")
  • Full port
  • Chrome-plated brass ball and stem
  • Blowout-proof stem
  • Standard lever handle
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • CSA Certified to ASME B16.44
  • CR91-002 (Threaded 1/4" to 4")
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME B16.33, ASME B16.44
CSA Certified:
CSA B16.44
Clean Bagged:
No
Collection:
T-FP-600A
End Connection 1:
FIPT
End Connection 2:
NPT
End Connections:
FIPT x NPT
FM Approved:
Yes
Handle Material:
Plated Steel
Height:
3-43/100
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
7-61/100
MSS:
MSS SP-110
Material:
Forged Brass
Maximum Temperature:
400
Minimum Temperature:
-20
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
600
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Water
Temperature Range:
-20 to 400 Deg F
UL Listed:
Yes
UPC:
039923276650
Valve Body Material:
Brass
Valve Body Style:
Ball
Valve Bonnet Type:
Threaded
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
3.37
Width:
5-21/50
cUPC Certified:
Yes