4 in. Copper Alloy Full Port FNPT 400# Ball Valve
T-FP-600A-LF 4 in. Copper Alloy Full Port FNPT 400# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dezincification resistant
- Lead-free
- Blowout-proof stem
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure (1/4" to 2")
- Full port
- Threaded end connections
- Two-piece body
- PTFE seat
- IAPMO listed to NSF/ANSI-61-8, NSF/ANSI-372 and UPC-IGC-157
- CSA ANSI Z21.15 / CSA 9.1 (1/4" to 4")
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z21.15
- ASME:
- ASME B16.33, ASME B16.44
- CSA Certified:
- CSA 9.1
- Clean Bagged:
- No
- Collection:
- T-FP-600A-LF
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Handle Material:
- Steel
- Height:
- 9-3/50
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-23/59
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Forged Brass, Plastic
- Material Type:
- PTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 250, 400
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Gas, Hot and Cold Water Systems, Oil
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- UL 125/UL 1477/UL 258/UL 842
- UPC:
- 039923347473
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Quarter Turn Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 16.85