This product requires certification to purchase.

2 in. Forged Copper Alloy Full Port FIPT 600# Ball Valve

NIBCO

T-FP-600A-LF-LL 2 in. Forged Copper Alloy Full Port FIPT 600# Ball Valve

  • Fast #
  • Part #NTFP600ALLLFK
  • Item #4483225
  • Manufacturer Part #NL998XLD
4.5 out of 5 Customer Rating
Brand image
NIBCO

T-FP-600A-LF-LL 2 in. Forged Copper Alloy Full Port FIPT 600# Ball Valve

  • Fast #
  • Part #NTFP600ALLLFK
  • Item #4483225
  • Manufacturer Part #NL998XLD
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 420
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • UPC-IGC-157 certified
  • Blowout-proof stem
  • Dezincification resistant
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure (1/4" to 2")
  • Valve pressure rating 400 psi/27.6 bar non-shock cold working pressure (2-1/2" to 4")
  • Full port
  • Threaded end connections
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
2 in
Weight
3.750 lb
Characteristics & Features
Collection
T-FP-600A-LF-LL
Handle Material
Stainless Steel
Material
Forged Copper Alloy
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI 61, ANSI 372, ANSI Z2115
ASME
ASME B16.44, ASME B16.33
CSA Certified
CSA 9.1
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110, MSS SP- 145
NSF
NSF 61, NSF 372
NSF Certified
Yes
Recommended Valve Application
Commercial
UL Listed
Yes
UPC
039923347718