This product requires certification to purchase.

T1880MINI 3/4 MINI AUTO BALANCE VALVE

NIBCO

T1880MINI 3/4 MINI AUTO BALANCE VALVE

  • Fast #
  • Part #NT1880MINIF
  • Item #7297250
  • Manufacturer Part #NL2X808
5 out of 5 Customer Rating
Brand image
NIBCO

T1880MINI 3/4 MINI AUTO BALANCE VALVE

  • Fast #
  • Part #NT1880MINIF
  • Item #7297250
  • Manufacturer Part #NL2X808
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1125
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 300 psi non-shock cold working pressure
  • Maximum temperature rating 260°F at 150 psi
  • DZR Brass body and tail pieces
  • Regulating cartridge DZR Brass and Stainless Steel
  • FLO-BOSS A
  • NPT Threaded Ends
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923391483
Valve Size:
3/4 in