t221b 1 20 mesh solid cap brz strainer
t221b 1 20 mesh solid cap brz strainer
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25 Pallet: 750-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- 200 psi/13.8 bar non-shock cold working pressure
- 20-mesh stainless steel wire screen
- Solid cap
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- Fitting Sizes:
- 1 in
- Material:
- Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923280541