1-1/2 in. Brass NPT Check Valve
TI-3 1-1/2 in. Brass NPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 864-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve pressure rating 200 psi/14 bar non-shock cold working pressure
- Brass disc
- Brass bonnet
- NPT x NPT end connections
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-584
- Collection:
- TI-3
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 3-1/2 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 039923084149
- Valve Body Material:
- Brass
- Valve Body Style:
- Swing
- Valve Disc Material:
- Brass
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve