2 in. Brass NPT Swing Check Valve
TI-3 2 in. Brass NPT Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 432-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve pressure rating 200 psi/14 bar non-shock cold working pressure
- Brass disc
- Brass bonnet
- NPT x NPT end connections
- Compliant to NSF/ANSI 61
- Swing type
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-124, ASTM B-16, ASTM B-584 C85700
- Collection:
- TI-3
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-29/100 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Commercial, Residential
- UL Listed:
- No
- UPC:
- 039923084156
- Valve Body Material:
- Brass
- Valve Body Style:
- Swing
- Valve Disc Material:
- Brass
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 2.87 lb