This product requires certification to purchase.

3/4 in. Brass NPT Check Valve

NIBCO

TI-3 3/4 in. Brass NPT Check Valve

  • Fast #
  • Part #NTI3F
  • Item #58860
  • Manufacturer Part #N003168
3.8 out of 5 Customer Rating
Brand image
NIBCO

TI-3 3/4 in. Brass NPT Check Valve

  • Fast #
  • Part #NTI3F
  • Item #58860
  • Manufacturer Part #N003168
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 3240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Valve pressure rating 200 psi/14 bar non-shock cold working pressure
  • Brass disc
  • Brass bonnet
  • NPT x NPT end connections
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-584
Collection:
TI-3
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-8/25 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
200#
Recommended Valve Application:
Water
UL Listed:
No
UPC:
039923084118
Valve Body Material:
Brass
Valve Body Style:
Swing
Valve Disc Material:
Brass
Valve Size:
3/4 in
Valve Type:
Check Valve