This product requires certification to purchase.

2 in. Brass Full Port FNPT Gate Valve

NIBCO

TI-8 2 in. Brass Full Port FNPT Gate Valve

  • Fast #
  • Part #NTI8K
  • Item #54897
  • Manufacturer Part #N00116D
3.4 out of 5 Customer Rating
Brand image
NIBCO

TI-8 2 in. Brass Full Port FNPT Gate Valve

  • Fast #
  • Part #NTI8K
  • Item #54897
  • Manufacturer Part #N00116D
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 270
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Threaded
  • Valve pressure rating 200 psi/14 bar non-shock cold working pressure
  • Screw-in bonnet, non-rising stem, solid wedge disc, cast iron handwheel
  • Full port (1/4" to 2")
  • Conventional port (2-1/4" to 4")
  • Brass body
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A108, ASTM A48, ASTM B16, ASTM B209, ASTM B584
Collection:
TI-8
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Cast Iron
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-83/100 in
Material:
Brass
NSF Certified:
No
Origin:
Global
Pressure - High:
200
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Cold Working Pressure, Commercial, Irrigation, Residential
UL Listed:
No
UPC:
039923608789
Valve Body Material:
Brass
Valve Body Style:
Threaded
Valve Bonnet Type:
Screw-in
Valve Disc Material:
Brass
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Seat Material:
Brass
Valve Size:
2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
3.17 lb
Width:
3-27/100 in