This product requires certification to purchase.

1/2 in. DZR Bronze NPT 600# Ball Valve

NIBCO

TM-585-70-66 1/2 in. DZR Bronze NPT 600# Ball Valve

  • Fast #
  • Part #NTM5857066D
  • Item #4436666
  • Manufacturer Part #WL95A06
5 out of 5 Customer Rating
Brand image
NIBCO

TM-585-70-66 1/2 in. DZR Bronze NPT 600# Ball Valve

  • Fast #
  • Part #NTM5857066D
  • Item #4436666
  • Manufacturer Part #WL95A06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 400°F
  • Full port
  • Stainless steel ball and stem
  • Dezincification resistant
  • Vented ball
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections with mounting pad
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

Collection:
TM-585-70-66
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Bronze
Material Type:
DZR
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923796868
Valve Body Style:
2 piece
Valve Operator:
Actuator Ready
Valve Port Opening:
Full Port
Valve Size:
1/2 in