3/4 in. Carbon Steel Conventional Port FIPT 2000# Ball Valve
TM-590-CS-R-66-FS-LL 3/4 in. Carbon Steel Conventional Port FIPT 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 2000 psi 138 bar non-shock cold working pressure
- Max temperature rating 400°F
- Conventional port
- Blowout-proof stem
- Vented ball
- Reinforced PTFE seats
- Stainless steel ball and stem
- Locking lever handle
- Cast ISO mounting pad
Specifications
- Collection:
- TM-590-CS-R-66-FS-LL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- MSS:
- MSS SP-110, MSS SP- 72
- Material:
- Carbon Steel
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Process Piping
- UL Listed:
- No
- UPC:
- 039923798183
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.4