1 in. DZR Bronze Full Port NPT x Press 250# Ball Valve
TPC-585-70 1 in. DZR Bronze Full Port NPT x Press 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Maximum service temperature 250°F
- Full port
- Bronze trim blowout-proof stem
- Lever handle
- Threaded x press female end connections
- Press leak-detection feature
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-371 Alloy C69300, ASTM B-371 Alloy C69430, ASTM B-16 Alloy C36000, ASTM B-584 Alloy C84400, ASTM B-283 C37700, ASTM B-75 C12200
- Clean Bagged:
- No
- Collection:
- TPC-585-70
- End Connection 1:
- NPT
- End Connection 2:
- Press
- End Connections:
- NPT x Press
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-11/25 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- DZR
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923367884
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-Proof
- Valve Type:
- Ball Valve