6 in. Cast Iron Wafer Check Valve
W-910-B-LF 6 in. Cast Iron Wafer Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 51-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bronze swing check
- Class 125 threaded end connections
- FNPT thread
- 125 psi/8.6 bar saturated steam to 353° F / 178° C
- Renewable seat and disc
- Y-pattern
- Renewable PTFE disc
- 200 psi/13.8 bar non-shock cold working pressure
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to MSS SP-139
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-126 Class B, ASTM A-313 S31600, ASTM B-584 C87600
- Collection:
- W-910-B-LF
- FM Approved:
- Yes
- Height:
- 9-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2 in
- MSS:
- MSS SP-125
- Material:
- Cast Iron, Bronze
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure Class:
- 125#, 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 039923326997
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Bronze
- Valve Operator:
- Spring Actuated
- Valve Seat Material:
- Bronze
- Valve Size:
- 6 in
- Valve Type:
- Silent Check Valve
- Weight:
- 42 lb