24 in. Ductile Iron Wafer Check Valve
W-920-W-LF 24 in. Ductile Iron Wafer Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- To be installed between standard flat face flanges
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Spring actuated
- Grooved end connections
- Renewable bronze discs
- Maximum temperature 180°F/ 82°C
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI B16.1
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-536 Grade 65-45-12
- Collection:
- W-920-W-LF
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-3/4 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Schedule Class:
- Class 125
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Buna-N
- Valve Size:
- 24 in
- Valve Type:
- Check Valve