8 in. Cast Iron Wafer Check Valve
W-960-B-LF 8 in. Cast Iron Wafer Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Iron body construction
- Set at 60 psi
- Spring loaded
- Automatic reseating
- Non-mechanical seat-to-disc alignment will not stick or freeze
- Seat is located above drain to prevent water from being trapped and sediment from fouling the seat
- Valve protects hot water space heating boiler equipment from excessive pressure
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-126 Class B, ASTM A-313, ASTM B-584 Type C87600
- Collection:
- W-960-B-LF
- FM Approved:
- Yes
- Height:
- 6-1/2
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13-19/50
- MSS:
- MSS SP-125
- Material:
- Cast Iron, Bronze, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 400
- Pressure Class:
- 250#, 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 039923327550
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Bronze
- Valve Operator:
- Spring Actuated
- Valve Seat Material:
- Buna-N
- Valve Size:
- 8 in
- Valve Type:
- Silent Check Valve
- Weight:
- 86
- Width:
- 13-19/50