This product requires certification to purchase.

3 in. Ductile Iron Wafer EPDM Locking Lever Handle Butterfly Valve

NIBCO

WD-3010 Series 3 in. Ductile Iron Wafer EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NWD30103M
  • Item #66190
  • Manufacturer Part #NLH200F
4.3 out of 5 Customer Rating
Brand image
NIBCO

WD-3010 Series 3 in. Ductile Iron Wafer EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NWD30103M
  • Item #66190
  • Manufacturer Part #NLH200F
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Extended neck
  • Cartridge liner
  • EPDM molded-in seat liner
  • Valve pressure rating 250 psi
  • 225° F continuous and 250° F intermittent service
  • Wafer style
  • Stainless steel stem with copper bushings
  • Geometric drive
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator
  • Not recommended for steam service
  • Requires Certification
Dimensions & Measurements
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
Length
1-81/100 in
Pressure Class
250#
Valve Size
3 in
Characteristics & Features
Collection
WD-3010 Series
Material
Ductile Iron, Stainless Steel
Material Type
416
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Ductile Iron
Valve Body Style
Wafer
Valve Disc Material
Ductile Iron
Valve Operator
Locking Lever Handle
Valve Seat Material
EPDM
Valve Type
Butterfly Valve
Warranty & Product Information
ANSI
ANSI 372
ASTM
ASTM A395, ASTM A536, ASTM A582 Type 416, ASTM B16
FM Approved
No
MSS
MSS SP-25, MSS SP-67
NSF
NSF 372
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Commercial, HVAC, Industrial
UL Listed
No
UPC
039923722973