5 in. Ductile Iron Wafer EPDM Gear Operator Handle Butterfly Valve
WD-5022 Series 5 in. Ductile Iron Wafer EPDM Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 28-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 285 psi
- 225° F continuous and 250° F intermittent service
- Wafer style
- EPDM molded-in seat liner
- Extended neck
- Stainless steel stem with stainless steel bushings
- Geometric drive
- Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator
- Not recommended for steam service
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A236 Type 316, ASTM A276 Type 316, ASTM A536, ASTM A582 Type 416, ASTM A743 Grade CF8M
- Collection:
- WD-5022 Series
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- Length:
- 2-9/50
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 416
- Origin:
- Domestic
- Pressure Class:
- 285#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, Industrial
- UL Listed:
- No
- UPC:
- 039923322678
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- EPDM
- Valve Size:
- 5 in
- Valve Type:
- Butterfly Valve