This product requires certification to purchase.

5-37/100 in. Disinfecting Surface Wipes

Nice-Pak® Products

Sani-Cloth® 5-37/100 in. Disinfecting Surface Wipes

  • Fast #
  • Part #NICP22884CT
  • Item #4442333
  • Manufacturer Part #NIC P22884
5 out of 5 Customer Rating
Brand image
Nice-Pak® Products

Sani-Cloth® 5-37/100 in. Disinfecting Surface Wipes

  • Fast #
  • Part #NICP22884CT
  • Item #4442333
  • Manufacturer Part #NIC P22884
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Non-alcohol formula cleans and disinfects Kills 99.9% of bacteria in 15 seconds
  • Effective against bacteria and viruses including H1N1, MRSA, E. coli, salmonella, staph, pseudomonas and flu
  • Perfect for use on any hard, non-porous surface
  • Wipe size: 7-1/2" x 5-3/8"
  • Requires Certification

Specifications

Application:
Non-porous Surfaces
Collection:
Sani-Cloth®
Color Finish Name:
White
EcoLogo Certified:
No
Green Seal Certified:
No
Length:
7-1/2 in
Material:
Cloth
Product Type:
Wipes
Size:
1200 ct
UPC:
074887621108
Width:
5-3/8 in