10 Round SMOOTH FILE
10 Round SMOOTH FILE
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Filing, Shaping
- Length:
- 10
- Material:
- Metal
- Number of Tools Included:
- 1
- Tool Type:
- File
- Type:
- N12084
- UPC:
- 037103120847