This product requires certification to purchase.

12 in. Bastard File 1-Tool

This product has been replaced by

Nicholson Half Round Bastard File
Nicholson 12 in. Half Round Bastard File
Manufacturer Part #05094N
Nicholson

12 in. Bastard File 1-Tool

  • Fast #
  • Part #N05094
  • Item #241063
  • Manufacturer Part #05094
4.5 out of 5 Customer Rating

This product has been replaced by

Nicholson Half Round Bastard File
Nicholson 12 in. Half Round Bastard File
Manufacturer Part #05094N
Nicholson

12 in. Bastard File 1-Tool

  • Fast #
  • Part #N05094
  • Item #241063
  • Manufacturer Part #05094
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Die Casting, Grooving, Pipe Fitting, Plumbing, Sharpening
Length:
12
Material:
Metal
Number of Tools Included:
1
Tool Type:
File
Weight:
0.85