This product requires certification to purchase.

12 in. Flat Smooth File

Nicholson

12 in. Flat Smooth File

  • Fast #
  • Part #N03830
  • Item #241075
  • Manufacturer Part #03830
4.8 out of 5 Customer Rating
Nicholson

12 in. Flat Smooth File

  • Fast #
  • Part #N03830
  • Item #241075
  • Manufacturer Part #03830
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Filing, Sharpening
Length:
12
Material:
Metal
Number of Tools Included:
1
Thickness:
9/32 in
Tool Type:
File
UPC:
037103038302