This product requires certification to purchase.

3/4 in. 3000# Socket Weld Union Forged Steel A105

Nicholson

3/4 in. 3000# Socket Weld Union Forged Steel A105

  • Fast #
  • Part #SSUAS1DSA
  • Item #963741
  • Manufacturer Part #SUA-S1DSA
3.9 out of 5 Customer Rating
Brand image
Nicholson

3/4 in. 3000# Socket Weld Union Forged Steel A105

  • Fast #
  • Part #SSUAS1DSA
  • Item #963741
  • Manufacturer Part #SUA-S1DSA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11
ASTM:
ASTM A105
Application:
Industrial, Commercial
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Union
IAPMO Listed:
No
MSS:
MSS SP-83
Material:
Forged Carbon Steel
Material Type:
A105
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No