4-1/2 in. File Handle with Metal Ferrule
4-1/2 in. File Handle with Metal Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Diameter:
- 1-3/16
- Length:
- 4-1/2
- Product Type:
- Handle
- UPC:
- 037103221278