5-1/4 in. File Handle with Metal Ferrule
5-1/4 in. File Handle with Metal Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Diameter:
- 1-1/2
- Length:
- 5-1/4
- Tool Type:
- Handle
- UPC:
- 037103214768