This product requires certification to purchase.

6 Half Round BASTARD FILE

Nicholson

6 Half Round BASTARD FILE

  • Fast #
  • Part #N04795N
  • Item #3665809
  • Manufacturer Part #04795N
4.4 out of 5 Customer Rating
Nicholson

6 Half Round BASTARD FILE

  • Fast #
  • Part #N04795N
  • Item #3665809
  • Manufacturer Part #04795N
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Filing, Shaping
Length:
6 in
Material:
Steel
Number of Tools Included:
1
Thickness:
1/4 in
Tool Type:
File
UPC:
037103218520