This product requires certification to purchase.

6 in. Flat Smooth File

Nicholson

6 in. Flat Smooth File

  • Fast #
  • Part #N03533
  • Item #241627
  • Manufacturer Part #03533
4.1 out of 5 Customer Rating
Nicholson

6 in. Flat Smooth File

  • Fast #
  • Part #N03533
  • Item #241627
  • Manufacturer Part #03533
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Filing, Sharpening
Length:
6
Material:
Metal
Number of Tools Included:
1
Thickness:
5/32 in
Tool Type:
File
UPC:
037103035332