This product requires certification to purchase.

6 in. Square Bastard File

Nicholson

6 in. Square Bastard File

  • Fast #
  • Part #N12967
  • Item #272903
  • Manufacturer Part #12967
5 out of 5 Customer Rating
Nicholson

6 in. Square Bastard File

  • Fast #
  • Part #N12967
  • Item #272903
  • Manufacturer Part #12967
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 480
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Filing, Shaping
Length:
6
Material:
Metal
Number of Tools Included:
1
Tool Type:
File
UPC:
037103129673