This product requires certification to purchase.

8 in. Half Round Bastard File

Nicholson

8 in. Half Round Bastard File

  • Fast #
  • Part #N04896NN
  • Item #3878744
  • Manufacturer Part #04896NN
5 out of 5 Customer Rating
Nicholson

8 in. Half Round Bastard File

  • Fast #
  • Part #N04896NN
  • Item #3878744
  • Manufacturer Part #04896NN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Filing, Shaping
Length:
8
Material:
Metal
Number of Tools Included:
1
Tool Type:
File
UPC:
037103229250