This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

This product has been replaced by

Two Handle Widespread Bathroom Sink Faucet in Matte Black
Signature Hardware Two Handle Widespread Bathroom Sink Faucet in Matte Black

Nicoli® Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D35849LFBL
  • Item #8339783
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Two Handle Widespread Bathroom Sink Faucet in Matte Black
Signature Hardware Two Handle Widespread Bathroom Sink Faucet in Matte Black

Nicoli® Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D35849LFBL
  • Item #8339783
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
A117.1
ASME:
A112.18.1
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Washerless
Collection:
Nicoli®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Double
Height:
8-19/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
5-7/8 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
WaterSense Labeled:
Yes