This product requires certification to purchase.

24 in. Ductile Iron Manhole Cover with Round Frame

Nif Ispat

24 in. Ductile Iron Manhole Cover with Round Frame

  • Fast #
  • Part #NEND065
  • Item #2833452
  • Manufacturer Part #EN-D065
3.4 out of 5 Customer Rating
Nif Ispat

24 in. Ductile Iron Manhole Cover with Round Frame

  • Fast #
  • Part #NEND065
  • Item #2833452
  • Manufacturer Part #EN-D065
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
24 in
Material:
Ductile Iron
Waterworks Application:
Sewer