3 in. Fiberglass and Plastic Full Port Flanged Ball Valve
310 Series 3 in. Fiberglass and Plastic Full Port Flanged Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.5
- ASME:
- ASME B16.10
- Clean Bagged:
- No
- Collection:
- 310 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 8 in
- Material:
- Fiberglass, Plastic, Glass
- Material Type:
- Vinyl Ester Resin, Virgin PTFE
- Maximum Temperature:
- 300
- Minimum Temperature:
- -50
- NSF Certified:
- No
- Pressure - Maximum:
- 275 psi
- Pressure Class:
- 150#
- Temperature Range:
- -50 to 300 Deg F
- UL Listed:
- No
- Valve Body Material:
- Fiberglass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 14 lb