2 in. Fiberglass and Plastic Full Port Flanged 150# Ball Valve
410 Series 2 in. Fiberglass and Plastic Full Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Nil-Cor flanged ball valves feature a one-piece body, eliminating the leak path inherent in a body joint
- Nil-Cor face-to-face dimensions meet ANSI B16.10
- Our streamlined standard port design delivers low pressure loss while keeping actuation torque and cost to a minimum
- To impart ruggedness and durability, our composite valve body is designed with heavier wall and flange thicknesses than metal or plastic valves
- All Nil-Cor valve stems are blow-out proof for safety
- Nil-Cor offers the only standard self-relieving seat in the industry, eliminating the need to drill holes in the ball for cavity pressure relief
- Our optional cavity filler CF seat sets the design standard for rugged, durable performance in slurries and dirty services
Documents
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.5 Class 150
- Collection:
- 410 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Nylon
- ISO:
- ISO 9001:2015
- Length:
- 5-63/100 in
- Material:
- Fiberglass, Plastic
- Material Type:
- Glass Filled PTFE, Nylon, Polysulfone
- Pressure Class:
- 150#
- Temperature Range:
- -50 to 250 Deg F
- Valve Body Style:
- 1 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Glass Filled PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 5 lb