4 in. Fiberglass and Plastic Full Port Flanged Ball Valve
Series 310 4 in. Fiberglass and Plastic Full Port Flanged Ball Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Nil-Cor flanged ball valves feature a one-piece body, eliminating the leak path inherent in a body joint
- Nil-Cor face-to-face dimensions meet ANSI B16.10
- Our streamlined standard port design delivers low pressure loss while keeping actuation torque and cost to a minimum
- To impart ruggedness and durability, our composite valve body is designed with heavier wall and flange thicknesses than metal or plastic valves
- All Nil-Cor valve stems are blow-out proof for safety
- Nil-Cor offers the only standard self-relieving seat in the industry, eliminating the need to drill holes in the ball for cavity pressure relief
- Our optional cavity filler CF seat sets the design standard for rugged, durable performance in slurries and dirty services
Documents
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.5 Class 150
- ASME:
- ASME B16.10
- Clean Bagged:
- No
- Collection:
- Series 310
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2015
- Length:
- 9 in
- Material:
- Fiberglass, Plastic, Stainless Steel
- Material Type:
- Virgin PTFE
- NSF Certified:
- No
- Pressure - Maximum:
- 275 psi
- Pressure Class:
- 150#
- Temperature Range:
- -50 to -300 Deg F
- UL Listed:
- No
- Valve Body Material:
- Fiberglass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 23 lb