200 gal 32 in. Steel Hydronic Expansion Tank
200 gal 32 in. Steel Hydronic Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sturdy heavy-gauge steel jacket.
- Designed for storage of potable water up to 180 degrees F
Specifications
- Application:
- Hot Water, Thermal Storage
- Capacity:
- 200 gal
- Diameter:
- 32 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Height:
- 78 in
- Material:
- Steel
- Pressure - Maximum:
- 151 psi