12 4060PSI ALUM EXT LANCE W/ QC
12 4060PSI ALUM EXT LANCE W/ QC
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Aluminum Extension Lance For Your Pressure Washer
- Adds 12 inches to your spray wand's reach
- Great for surface cleaners, cleaning brushes, & nozzles
- Works With Hot & Cold Water Spray Wands
- Rated up to 4060 PSI & 10.5 GPM; 302° F maximum
- Light weight & economical
- Quick Connectors On Both Ends
- Male quick connect attaches to spray wand coupler
- Female quick connect accepts standard nozzles & accessories
- Quality Construction. General Pump quick-connectors on each end. GP QC D10001 socket & G10006 plug installed
Specifications
- Height:
- 1
- Length:
- 12
- Type:
- NAWA012
- Weight:
- 0.35
- Width:
- 1