200 FT 4200PSI NON MARK HP HOSE GRAY W/ QC
200 FT 4200PSI NON MARK HP HOSE GRAY W/ QC
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Aluminum Extension Lance For Your Pressure Washer: Adds 72 inches to your spray wand's reach (Single Piece)
- Wand Saver On Plug End
- Makes your extension lance more durable
- Great for surface cleaners, cleaning brushes, & nozzles
- Works With Hot & Cold Water Spray Wands
- Rated up to 4060 PSI & 10 GPM; 302° F maximum
- Light weight & economical
- Quick Connectors On Both Ends
- Male quick connect attaches to spray wand coupler
- Female quick connect accepts standard nozzles & accessories
Specifications
- Height:
- 1
- Length:
- 72
- Power Source:
- Gas
- Type:
- NAHS295
- Weight:
- 1.4
- Width:
- 1