This product requires certification to purchase.

36 4060PSI ALUM EXT LANCE W/ WAND SAVER & QC

Nilfisk

36 4060PSI ALUM EXT LANCE W/ WAND SAVER & QC

  • Fast #
  • Part #NAWA036WS
  • Item #11753184
  • Manufacturer Part #AWA036-WS
3.5 out of 5 Customer Rating
Brand image
Nilfisk

36 4060PSI ALUM EXT LANCE W/ WAND SAVER & QC

  • Fast #
  • Part #NAWA036WS
  • Item #11753184
  • Manufacturer Part #AWA036-WS
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pressure-Pro Eagle II Series
  • Ergonomic design for easy portability with height and balance
  • Extra-strong, cold rolled hardened axle will not break due to incidental dropping while loading and unloading
  • Kohler Command Pro CH440 Engine
  • Performance-driven engine starts easy and runs smoothly
  • Quad-Clean™ all-season four-stage cyclonic air filter
  • Forged-steel crankshaft, electronic ignition & cast-iron cylinder
  • Viper Triplex Pressure Washer Pump
  • Thick solid ceramic plungers for long life and durability
  • Anodized precision cast cooling fins for maximum heat dissipation
  • Requires Certification

Documents


Specifications

Height:
25
Horsepower:
14 hp
Length:
41
Power Source:
Gas
Type:
NAWA036WS
Weight:
137
Width:
22