This product requires certification to purchase.

4 Gpm 4200Psi Gas Dd Pres Wshr

Nilfisk

4 Gpm 4200Psi Gas Dd Pres Wshr

  • Fast #
  • Part #NE4042KV20
  • Item #11753200
  • Manufacturer Part #E4042KV-20
4.4 out of 5 Customer Rating
Brand image
Nilfisk

4 Gpm 4200Psi Gas Dd Pres Wshr

  • Fast #
  • Part #NE4042KV20
  • Item #11753200
  • Manufacturer Part #E4042KV-20
4.4 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Pressure-Pro Eagle II Series
  • Ergonomic design for easy portability with height and balance
  • Extra-strong, cold rolled hardened axle will not break due to incidental dropping while loading and unloading
  • Kohler Command Pro CH440 Engine
  • Performance-driven engine starts easy and runs smoothly
  • Quad-Clean™ all-season four-stage cyclonic air filter
  • Forged-steel crankshaft, electronic ignition & cast-iron cylinder
  • Viper Triplex Pressure Washer Pump
  • Thick solid ceramic plungers for long life and durability
  • Anodized precision cast cooling fins for maximum heat dissipation
  • Requires Certification
Dimensions & Measurements
Flow Rate
4.0 gpm
Height
25 in
Length
41 in
Weight
137 lb
Width
22 in
Electrical & Operational Information
Horsepower
14 hp
Power Source
Gas
Warranty & Product Information
Application
Commercial
Type
NE4042KV20