This product requires certification to purchase.

41-9/10 x 20-9/10 x 48-3/10 in. 12 gal Floor Scrubber with Ecoflex™ System

Nilfisk

41-9/10 x 20-9/10 x 48-3/10 in. 12 gal Floor Scrubber with Ecoflex™ System

  • Fast #
  • Part #NIL56383556
  • Item #7448294
  • Manufacturer Part #56383556
5 out of 5 Customer Rating
Brand image
Nilfisk

41-9/10 x 20-9/10 x 48-3/10 in. 12 gal Floor Scrubber with Ecoflex™ System

  • Fast #
  • Part #NIL56383556
  • Item #7448294
  • Manufacturer Part #56383556
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CFM:
100 ft3/min
Cleaning Path:
20 in
Decibel Rating (dB):
65 dB
Height:
41-9/10 in
Length:
48-3/10 in
Size:
12 gal
UPC:
706155020190
Width:
20-9/10 in