60 4060PSI ALUM EXT LANCE W/ WAND SAVER & QC
60 4060PSI ALUM EXT LANCE W/ WAND SAVER & QC
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Pressure-Pro Eagle II Series
- Ergonomic design for easy portability with height and balance
- Extra-strong, cold rolled hardened axle will not break due to incidental dropping while loading and unloading
- Kohler Command Pro CH440 Electric Start Engine
- Performance-driven engine starts easy and runs smoothly
- Quad-Clean™ all-season four-stage cyclonic air filter
- Forged-steel crankshaft, electronic ignition & cast-iron cylinder
- General Pump Belt Drive Triplex Plunger Pump
- Thick solid ceramic plungers for long life and durability
- Ceramic components and belt-drive run cooler, last longer
Documents
Specifications
- Height:
- 26
- Horsepower:
- 14 hp
- Length:
- 46
- Power Source:
- Gas
- Type:
- NAWA060WS
- Weight:
- 207
- Width:
- 26