This product requires certification to purchase.

60 psi Aluminum Extension Lance with Quick-Connect

Nilfisk

60 psi Aluminum Extension Lance with Quick-Connect

  • Fast #
  • Part #NAWA072
  • Item #11753188
  • Manufacturer Part #AWA072
4.9 out of 5 Customer Rating
Brand image
Nilfisk

60 psi Aluminum Extension Lance with Quick-Connect

  • Fast #
  • Part #NAWA072
  • Item #11753188
  • Manufacturer Part #AWA072
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Professional Quality, Hand Carry Convenience: Easy to transport and store
  • Revolutionary Aircraft Aluminum Frame: Light weight; no welds to crack, break, or fail
  • Commercial Grade 18 Amp Induction Motor: 36 foot power cord with 20 Amp plug (won't fit household outlets)
  • Triplex Plunger Pump Made By General Pump
  • Ceramic components run cooler, last longer
  • Easy to maintain and rebuild
  • Professional Quality Gun/Wand Assembly
  • 5 quick connect nozzles: 0º, 15º, 25º, 40º, chemical application
  • 50 feet of steel reinforced high pressure hose
  • Thermon Sensor: Prevents overheating in bypass mode
  • Requires Certification

Documents


Specifications

AMP:
18
Cord Length:
36 in
Height:
22
Length:
19
Power Source:
Electric
Type:
NAWA072
Volts:
120V
Weight:
95
Width:
12