This product requires certification to purchase.

72 4060PSI ALUM EXT LANCE W/ WAND SAVER & QC

Nilfisk

72 4060PSI ALUM EXT LANCE W/ WAND SAVER & QC

  • Fast #
  • Part #NAWA072WS
  • Item #11753189
  • Manufacturer Part #HRK100
5 out of 5 Customer Rating
Brand image
Nilfisk

72 4060PSI ALUM EXT LANCE W/ WAND SAVER & QC

  • Fast #
  • Part #NAWA072WS
  • Item #11753189
  • Manufacturer Part #HRK100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • General Pump Handle Assembly Kit w/ Hose Reel
  • Easily converts standard handle into Hose Reel
  • Durable powdercoat finish resist rust and dirt
  • 3/8" x 100-Foot Hose Reel (D30002)
  • Rolled edges protect hose and hands
  • Includes mounting bracket and jumper hose for easy installation
  • Direct Hand-Crank Rewind: Load hose onto reel smoothly and easily
  • Locking Mechanism: Allows you to set the length & lock the reel
  • Full Flow Swivel Joint
  • Won't restrict high pressure water flow
  • Requires Certification

Specifications

Type:
NAWA072WS
Weight:
17.64