This product requires certification to purchase.

7350PSI GAS TEST GA ASSY

Nilfisk

7350PSI GAS TEST GA ASSY

  • Fast #
  • Part #NATG200
  • Item #11753180
  • Manufacturer Part #ATG200
5 out of 5 Customer Rating
Brand image
Nilfisk

7350PSI GAS TEST GA ASSY

  • Fast #
  • Part #NATG200
  • Item #11753180
  • Manufacturer Part #ATG200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 4200 PSI Power Washer Pressure Gauge: Monitor your water flow for consistent results
  • 0° To 400°F Temperature Gauge: Clean efficiently at the right temperature
  • Handles Up To 8 GPM: Suitable for most brands and many models of pressure washer
  • Filled Case With Clear Numbers
  • Eliminates vibration for accurate readings
  • Easy to read, with clear markings for both PSI & BAR
  • 3/8" Quick Connectors
  • Female socket for the inlet; male plug for the outlet
  • Integrates easily into your set-up
  • Requires Certification

Specifications

Height:
4
Length:
4
Type:
NATG200