6XP Backpack Vacuum in Grey
Adgility™ 6XP Backpack Vacuum in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Motor: 60 Hz
- Suction waterlift: 99"
- Dust bag has a 6 qt capacity
Specifications
- AMP:
- 10
- CFM:
- 144 ft3/min
- Collection:
- Adgility™
- Color Finish Name:
- Grey
- Cord Length:
- 50 ft
- Decibel Rating (dB):
- 62 dB
- Height:
- 22-2/5 in
- Volts:
- 110V, 120V
- Watts:
- 1300 W
- Weight:
- 9.3 lb