This product requires certification to purchase.

Industrial 18" Surface Cleaner (4500 PSI 180° F )

Nilfisk

Industrial 18" Surface Cleaner (4500 PSI 180° F )

  • Fast #
  • Part #NPPSC18
  • Item #11753219
  • Manufacturer Part #PP-SC18
5 out of 5 Customer Rating
Nilfisk

Industrial 18" Surface Cleaner (4500 PSI 180° F )

  • Fast #
  • Part #NPPSC18
  • Item #11753219
  • Manufacturer Part #PP-SC18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Pressure-Pro Viper Industrial Surface Cleaner
  • Fits gas-powered pressure washers with rated GPM and PSI
  • Perfect for cleaning large surfaces like driveways, parking lots and sidewalks
  • Increases Cleaning Efficiency
  • For hot and cold water use, 180° F max
  • Reduces cleaning time by up to 60% over regular nozzles
  • Welded Steel Arm Rotary Spray Bar
  • Includes two meg nozzles; rated to 5 GPM & 4500 PSI
  • Dual rotating high pressure water jets deliver streak-free cleaning
  • 18" Polypropylene Cover. Durable and long lasting. Channels water flow out the front, away from the user
  • Requires Certification

Documents


Specifications

Application:
Commercial
Fuel Type:
Natural Gas
Height:
5 in
Length:
64 in
Power Source:
Gas
Type:
NPPSC18
Weight:
30 lb
Width:
20 in