LONG HDL F/ KCA029 KCA040
LONG HDL F/ KCA029 KCA040
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Aluminum Extension Lance For Your Pressure Washer: Adds 60 inches to your spray wand's reach
- Wand Saver On Plug End
- Makes your extension lance more durable
- Great for surface cleaners, cleaning brushes, & nozzles
- Works With Hot & Cold Water Spray Wands
- Rated up to 4060 PSI & 10 GPM; 302° F maximum
- Light weight & economical
- Quick Connectors On Both Ends
- Male quick connect attaches to spray wand coupler
- Female quick connect accepts standard nozzles & accessories
Specifications
- Height:
- 1
- Length:
- 60
- Type:
- N1433D
- Weight:
- 1.2
- Width:
- 1