This product requires certification to purchase.

PRES WSHR PUMP UNLOADER PLUMB KIT

Nilfisk

PRES WSHR PUMP UNLOADER PLUMB KIT

  • Fast #
  • Part #NKPL308
  • Item #11753216
  • Manufacturer Part #PPS2533HCI
5 out of 5 Customer Rating
Brand image
Nilfisk

PRES WSHR PUMP UNLOADER PLUMB KIT

  • Fast #
  • Part #NKPL308
  • Item #11753216
  • Manufacturer Part #PPS2533HCI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Powerful 200cc Honda Commercial-Grade GX Engine
  • Easy to start, quiet and reliable
  • Precision engineered components result in lower vibration
  • CAT Brand 4PPX Triplex Plunger Pump
  • Ceramic components run cooler, last longer
  • Easy to maintain and rebuild
  • Revolutionary Aircraft Grade Aluminum Frame
  • Light weight; no welds to crack, break, or fail
  • Lifetime frame warranty; handle is about 23" long
  • Thermon Sensor: Prevents overheating in bypass mode. Low oil shutdown protects motor & pump
  • Requires Certification

Specifications

Height:
26
Horsepower:
5 1/2 hp
Length:
42
Power Source:
Gas
Type:
NKPL308
Weight:
75
Width:
22