12 in. 7A Single Motor Upright Vacuum
ReliaVac™ 12 in. 7A Single Motor Upright Vacuum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Disposable paper filter bag
- Lifetime warranty on green impellor fan
- Collection bag has a capacity of 14.8 L w/dust bag
- Motor: 60 Hz
Specifications
- AMP:
- 7
- Collection:
- ReliaVac™
- Color Finish Name:
- Black
- Cord Length:
- 50 ft
- ETL Listed:
- Yes
- Height:
- 45
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 706155017305
- Volts:
- 115V
- Weight:
- 17
- Width:
- 12