This product requires certification to purchase.

ADVANCE SC1500D 20D SCRUB ECOFLEX W

Nilfisk

SC1500™ ADVANCE SC1500D 20D SCRUB ECOFLEX W

  • Fast #
  • Part #N56104011
  • Item #7447914
  • Manufacturer Part #56104011
3.3 out of 5 Customer Rating
Brand image
Nilfisk

SC1500™ ADVANCE SC1500D 20D SCRUB ECOFLEX W

  • Fast #
  • Part #N56104011
  • Item #7447914
  • Manufacturer Part #56104011
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The SC1500 stand-up scrubber provides a flexible, extremely maneuverable and compact solution for small to medium-sized areas.
  • Quite mode for daytime cleaning and cleaning of noise-sensitive areas
  • Large recovery tank opening, complete draining and smooth interior for easy cleaning
  • Simple, intuitive controls minimize operator training
  • Requires Certification

Specifications

Battery Size:
24V
Cleaning Path:
20 in
Collection:
SC1500™
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
24 in
Height:
52-1/2 in
Length:
48-1/2 in
Product Type:
Floor Scrubber
UPC:
706155018760
Weight:
718 lb
Width:
24 in